Shop Alternate Products
This Product is Discontinued
Facom
5/8" Drive, SAE Socket, 6, 6 Points (Discontinued)
Mfr # FF-75.5/8
Zoro # G2560503
This Product is Discontinued
Key Features
- Drive Size 5/8"
- SAE or Metric SAE
- Number of Points 6, 6
- Overall Length 7 1/64 "
- Material Alloy Steel