- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Socket Sets
- /
- 1/4" Drive Socket Combination Set, SAE, 25 pcs
Shop Alternate Products
This Product is Discontinued
Proto
1/4" Drive Socket Combination Set, SAE, 25 pcs (Discontinued)
Mfr # J47116
Zoro # G2560582
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- Finish Full Polish
- SAE or Metric SAE
- Number of Pieces 25
Customers Also Purchased
- Brand Proto
-
MFR #
J47116
-
Zoro #
G2560582
- UPC # 662679220174
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Socket Size Range | 3/16 in to 9/16 in |
Standard Socket Style/Size | Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Socket Size | 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in |
Deep Socket Style/Size | Deep 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Deep Socket Size | 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Standard Socket Size | 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Details
Measurement Type | SAE |
Finish | Full Polish |
SAE or Metric | SAE |
Number of Pieces | 25 |
Includes | (2) Extension 1/4" Drive 2", 6" (1) Ratchet Precision Pear Head 1/4" Drive 5"; (20) Socket Deep 1/4" Drive 3/16", 7/32", 1/4", 9/32", 5/16",1/2", 11/32", 3/8", 13/32", 7/16", Socket 1/4" Drive 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 1/2"; (1) Universal Joint 1/4" Drive; (1) Handle Socket 1/4" Drive |
Item | Socket Combination Set |
Sockets Included | (10) Deep 6-Point, (10) Standard 6-Point |
Flex Socket Point Styles Included | None |
Tether Capable | Tether Capable |
Std. Socket Point Styles Included | 6 |
Standards | ASME B107.110-2012, SAE AS4984A |
Impact Rated | No |
Deep Socket Point Styles Included | 6 |
Ratchets Included | Pear Head 5 in |
Drive Type | Hand |
Insulated | No |
Tether Style | Tether Capable |
Includes Standard Sockets | Yes |
Container Type | None |
Includes Deep Sockets | Yes |
Number of Standard Sockets | 10 |
Includes Wrenches | No |
Number of Deep Sockets | 10 |
Non-Sparking | No |
Includes Socket Bits | No |
Tether Ready Sockets | Not Tether Capable |
Includes Flex Sockets | No |
Piece Count Range | 2 to 25 |
Socket Shape | 6-Point |
Flex Socket Count/Style | None |
Includes Drive Tools | Yes |
Description
Socket Wrench Set, Standard Socket Count/Style (10) 6-Point, Standard Socket Style/Size Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, Deep Socket Count/Style (10) 6-Point, Deep Socket Style/Size Deep 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, Flex Socket Count/Style None, Drive Size 1/4 in, Drive Type Hand, Chrome, Impact Rated No