Parker
Directional Valve, Solenoid, Tandem, 24 VDC
Mfr # D1VW009CNJW
Zoro # G2560686
$503.00
34% off
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 13.3 gpm
- Max. Pressure - Hydraulic Valves 5,000 psi
- Center Position - Hydraulic Valves Tandem
Explore More Products
- PARKER Flow Control Valve, 3000 psi, #6 SAE PCM620S
- PARKER Directional Valve, Solenoid, Closed, 24 VDC D3W001CNJW
- PARKER Valve, Directional D3W009CNYK5
- PARKER Colorflow Needle Valve, Brass, 1/8-27, 3 GPM, 2000 PSI N200B
- PARKER Directional Valve, Lever, D03, Float Center D1VL004CN
- PARKER Directional Valve, Lever, D03, Open Center D1VL002CN
- PARKER HYDRAULIC VALVE D1VW004CNYCF
- PARKER 2.5GPM 5000PSI 3.6V-DC HYDRAULIC SERVO VALVE 801234-AAA-VR BD15-AAA-VD-2.5
- PARKER FLOW CONTROL F2400S
- PARKER Metering Valve, Steel, #6 SAE, 5 GPM Max MV620S
- PARKER Flow Control Valve, 5 gpm Max. Flow, 2,000 psi Max. Pressure, Brass F400B
- Parker Hydraulic Valves