Parker
Directional Valve, Solenoid, Float, 24 VDC
Mfr # D1VW004CNJW
Zoro # G2560844
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 18.5 gpm
- Max. Pressure - Hydraulic Valves 5,000 psi
- Center Position - Hydraulic Valves Float
Explore More Products
- PARKER Flow Control Valve, 3000 psi, 1/4-18 NPTF PCM400S
- PARKER Valve, Directional D3W004CNYK5
- PARKER Flow Control Valve, 3000 psi, 1/2-14 NPTF PCM800S
- PARKER Colorflow Flow Control Valve, Steel, 1/4-18, 5 GPM F400S
- PARKER Flow Control Valve, Sandwich, D03, 20 GPM FM2AAKN
- PARKER Directional Valve, Solenoid, Closed, 12 VDC D1VW001CNKW
- PARKER Directional Valve, Lever, D05, Open Center D3L002CN
- PARKER D1VW002ENJW91 DIRECTIONAL CONTROL VALVE D1VW002ENJW
- PARKER D3FPE50YB9NB0047 PROP. DIRECT CONTROL VALVE D3FPE50YB9NB00
- PARKER 5000Psi 120V-Ac Hydraulic Directional Control Valve D3DW4CNYPZ5
- CHIEF Control Valve, 30 GPM, 2 Spool 220930
- Parker Hydraulic Valves