Grote
Combination Marker/Side Turn Lamp
Mfr # 52063
Zoro # G2561946
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FMVSS 108
- Mounting - Vehicle Lighting Permanent
- Lighting Technology - Vehicle Lighting Incandescent
- Material polycarbonate
- Length - Vehicle Lighting 5 15/16 in
Explore More Products
- GROTE Stop/Tail/Turn Lamp, 15-Diode, Red G4502
- GROTE Stop/Tail/Trn Lamp, LED, Dia 4-5/16 In, Red 54362
- GROTE Economy Oval Side Turn/Marker Lamp 52193
- GROTE 56-Diode, Oval Stop/Tail/Turn LED Lamp G6002
- GROTE Lens- Red- S/Mkr- For Under 80Tail Lamp, 91112 91112
- GROTE Back Up Lamp, LED, Dual System 62591
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow, LED 53973
- GROTE Economy Oval Stop/Tail/Turn Lamp 52182
- GROTE Grote Lighting, 85562-5 85562-5
- MAXXIMA Park/Turn Light, LED, Amber, Grommet, Oval AX60YCG-KIT
- ABRAMS 4" Round - 24 LED White Back Up Reverse Trailer Light TTL-R24-W
- Grote Tail Lights, Back Up Lights & Accessories