Shop Alternate Products
This Product is Discontinued
Tough Guy
60" Handle Kit, Silver, Aluminum (Discontinued)
Mfr # 1YTH2
Zoro # G2562454
This Product is Discontinued
Key Features
- Handle Length 60 in
- Handle Material Aluminum
- Handle Color Silver
- For Use With Push brooms
- Broom Handle Color Silver