Rust-Oleum
Rust Preventative Spray Primer, Red, Flat Finish, 15 oz.
Mfr # V2169838
Zoro # G2563303
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Paint and Primer Finish Flat
- Net Weight 15 oz.
- Coverage 12 to 20 sq. ft.
- Dry Time 10 to 20 min.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Primer, White, Flat Finish, 15 oz. 209566
- RUST-OLEUM 1/2 Pt Rusty Stops Rust Rusty Metal Primer 7769730
- RUST-OLEUM Red Primer, Flat Finish, 12 oz 334018
- RUST-OLEUM Spray Primer, Red, Flat Finish, 12 oz. 1667830
- RUST-OLEUM Spray Primer, Rust Preventative, Gray, Exterior/Interior, General Purpose, Solvent, 15 oz 7582838
- RUST-OLEUM Black Primer, Flat Finish, 12 oz 249846
- RUST-OLEUM PRIMER FLAT/MATTE 5GAL 249935
- RUST-OLEUM 249846 12 oz Flat Black Primer Painters Touch 2x Ultra Cover Spray 020066189242
- RUST-OLEUM Rust-Oleum 1001834 12 oz Specialty Farm & Implement Gloss Black Rust Prevention Paint - Pack of 6 1001834
- KRYLON INDUSTRIAL Spray Primer, White, Flat Finish, 12 oz. K01315A07
- KRYLON INDUSTRIAL Spray Primer, Stone Gray, Flat Finish, 12 oz. K01605A07
- Rust-Oleum Spray Primer