Zurn
1-1/4" Pipe Dia., Tubular Brass, J-Bend
Mfr # Z8960-8-PC
Zoro # G2563425
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/4 in
- Material of Construction - Drains Cast Brass
- Color - Drains Chrome
- Connection - Drains Beaded x Slip
- Connection Slip Joint
Explore More Products
- ZURN 3" Pipe Dia., Stainless steel, Lavatory, Drain JP1996-SDL
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug Z8743-12-PC
- ZURN 1-1/4" Pipe Dia., Brass, Threaded One End, Tailpiece Z8966-8-PC
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug Z8743-PC
- ZURN 1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug Z8743-1NOF-PC
- ZURN 1-1/2" Pipe Dia., Brass, Slip, Extension Tube ZH7176N-12-PC
- ZURN 4" Pipe Dia., Cast Iron, Deep Seal Trap Z1000-4NH
- ZURN FS12 4" Outlet, 6" Sump Floor Sink FS12-6-PV4-Y
- ZURN FS8 Round Nickel Bronze Frame, Half Grate, and Hardware FS8-NH
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow EV7003
- ZURN 1-1/2" Pipe Dia., Cast Brass, Ground Joint, Waste Connection Z8936CZ-PC
- Zurn Sink Drains