Zoro Select
304 Stainless Steel Nipple, 3/8 in Nominal Pipe Size, 1 1/2 in Overall Long, Threaded on Both Ends
Mfr # T4BNC02
Zoro # G2564003
$2.97
17% off
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 304 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Explore More Products
- ZORO SELECT 1" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 T4BNF16
- ZORO SELECT 2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Max. Pressure: 150 psi T4BNI15
- ZORO SELECT 1-1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 T4BNG16
- ZORO SELECT 1-1/2" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 80 E4BNH18
- ZORO SELECT 2" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T4WNI5
- ZORO SELECT 1/2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT E4BND01
- ZORO SELECT 2" MNPT x 5 ft TBE 316 Stainless Steel Pipe Sch 40 T6BNI21
- ZORO SELECT 1-1/2" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 80 E4BNH22
- ZORO SELECT 1/2" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 80 E6BND21
- ZORO SELECT 1-1/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 E4BNG14
- ZORO SELECT 2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T4BNI07
- Zoro Select Pipes