- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Belt Drive Axial Upblast Exhaust Ventilators
- /
- Exhaust Vent, 48 In
Dayton
Exhaust Vent, 48 In
Mfr # 7A868
Zoro # G2564012
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,510.99
Item successfully saved to ''
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 56 3/4 in x 56 3/4 in
- Blade Dia. 48 in
- Voltage - Roof Ventilators 115V AC/230V AC
Customers Also Purchased
- Brand Dayton
-
MFR #
7A868
-
Zoro #
G2564012
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 56 3/4 in x 56 3/4 in |
Blade Dia. | 48 in |
Dimension B (In.) | 50-1/2 |
Dimension D | 40 in |
Dimension D (In.) | 40 |
Dimension C | 20 1/2 in |
Base Width (In.) | 56-3/4 |
Dimension E | 56 in |
Base Height (In.) | 1.75 in |
Dimension E (In.) | 56 |
Dimension A | 56 3/4 in |
Overall Dia. (In.) | 58 in |
Base Square Size - Roof Ventilators | 56-3/4" x 56-3/4" |
Dimension A (In.) | 56-3/4 |
Dimension C (In.) | 20-1/2 |
Base Length (In.) | 56-3/4 |
Shaft Dia. Propeller End (In.) | 1.25 in |
Shaft Dia. Sheave End (In.) | 1.25 in |
Overall Height (In.) | 40 in |
Dimension B | 50 1/2 in |
Overall Depth | 56 3/4 in |
Base Height | 1 3/4 in |
Overall Diameter | 56 in |
Base Width | 56 3/4 in |
Blade Diameter | 48 in |
Overall Height | 40 in |
Housing Length | 56 in |
Propeller Shaft Diameter | 1 1/4 in |
Overall Width | 56 3/4 in |
Base Dimension | 56 3/4 in Square |
Base Length | 56 3/4 in |
Base Diameter | Not Applicable |
Housing Width | 56 in |
Details
Item - Roof Ventilators | Exhaust Ventilator |
Drive Type - Roof Ventilators | Belt Drive |
Drive Package With Motor Included | Yes |
Voltage - Roof Ventilators | 115V AC/230V AC |
Phase | 1 |
Motor HP | 1.5 hp |
CFM @ 0.000-In. SP | 25,517 |
Fan RPM | 399 |
CFM Range | 16,691 to 37,987 |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV86 |
Max. BHP | 1.81 hp |
Item | Axial Upblast Roof Exhaust Fan |
Sones @ 0.125-In. SP @ 5 Ft. | 15.8 sones |
Motor Voltage | 115/230 |
Adj. 6 3/8"H Roof Curb Stock No. | 3C216 |
Agency Compliance | UL/cUL 705 Listed |
Propeller Material | Steel |
Recommended 12 In. Fixed Curb Item No. | 3AZJ7 |
Bearing Type | Regreasable Pillow Block |
Speed Controllable | No |
Max. Inlet Temp. (Deg. F) | 120 Degrees F |
Drive Type | Belt Drive |
Mounting Location | Roof |
Type | Axial Upblast |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Sones @ 0.250-In. SP @ 5 Ft. | 16.8 sones |
Requires | Roof Curb for New Installations |
Housing Material | Steel |
Stock No. | 4YY27 |
Drive Package Included | Yes |
Motor Hz | 60 |
RPM Range | 261 to 594 |
CFM @ 0.125-In. SP | 22,356 |
CFM @ 0.250-In. SP | 17,815 |
Motor HP Range | 3/4 to 5 |
Assembled/Unassembled | Unassembled |
Includes | Drive Package |
Mount Type | Roof Curb |
Nameplate Voltage | 115/208-230V AC |
Safety Features | Reinforced Windband |
High-Efficiency Motor | No |
Motor Enclosure | Totally Enclosed Fan Cooled |
Standards | AMCA Sound and Air, UL/cUL 705 |
Maximum Inlet Air Temperature | 120 Degrees F |
For Air Type | Clean Air |
Motor Speed | 594 RPM |
Material | Steel Blade with Steel Housing |
Nameplate Voltage - Phase | 115/208-230V AC - 1 Phase |
Maximum Fan Speed | 399 RPM |
Assembly | Unassembled |
Application | Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories |
Base Shape | Square |
Nominal Voltage | 115/208-230V AC |
Compatible Curb Manufacturer Part Number | 2ZV86, 3AZJ7, 3C216 |
Exhaust Airflow @ 0.000 in. SP - Range | More than 15,000 cfm |
Resistance Properties | Weather Resistant |
Spark Resistant Construction Type | A |
Number of Blades | 5 |
Exhaust Airflow @ 0.000 in SP | 25,517 cfm |
For High-Static Pressure Applications | No |
Motor Horsepower | 1 1/2 hp |
Exhaust Airflow @ 0.250 in SP | 17,815 cfm |
Number of Speeds | 1 |
Housing Finish | Galvanized |
Exhaust Airflow @ 0.000 in SP - Range | 20,000 to 40,000 cfm |
Features | Lifting Lugs are Provided |
Includes Drive Package | Yes |
Maximum Static Pressure | 1/4 in wc |
Brake Horsepower | 1 81/100 hp |
Current | 15.2/8.2-7.6 A |
Airflow @ 0.000 in SP | 25,517 cfm |
Blade Material | Steel |
Exhaust Airflow @ 0.125 in SP | 22,356 cfm |
Includes Motor | Yes |
Frequency | 60 Hz |
Sound Level | 15.8 sones @ 0.125 in SP and 5 ft, 16.5 sones @ 0.000 in SP and 5 ft, 16.8 sones @ 0.250 in SP and 5 ft |
Electrical Connection | Power Cord |
Blade Design | Swept Steeply Pitched |
Exhaust Airflow @ 0.100 in SP | 25,517 cfm |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 56 3/4 in, Base Width 56 3/4 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 1/2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 48 in, For Air Type Clean Air, Maximum Static Pressure 1/4 in wc
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V 7HZ37
- DAYTON Exhaust Vent, 42 In 7A880
- DAYTON Exhaust Vent, 48 In 4YY27
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V 7HZ25
- DAYTON Exhaust Vent, 36 In 7A878
- DAYTON Exhaust Vent, 42 In 4YY26
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V 7HZ35
- DAYTON Exhaust Vent, 36 In 7A875
- DAYTON Roof Vent, 48 In, w/ 2 HP Drive Pkg 7M7V3
- DAYTON Exhaust Vent, 36 In 7A862
- SOLER & PALAU Upblast Centrifugal Fan, 1/4HP, 1P, 1075rpm STXD12RHULMM1AS
- Dayton Belt Drive Axial Upblast Exhaust Ventilators