Shop Alternate Products
This Product is Discontinued
Master Lock
Keyed Padlock, Open, Rectangular Steel Body, Boron Hardened Steel Shackle, 3/4 in W (Discontinued)
Mfr # 17KA
Zoro # G2564432
This Product is Discontinued
Key Features
- Body Material Steel
- Shackle Dia. 7/16 in
- Body Color Silver
- Shackle Type Open
- Includes Two Keys