Current
GE LIGHTING 40W, R14 Incandescent Light Bulb
Mfr # 40R14/N/CD
Zoro # G2564563
$1.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R14
- Bulb Base Type Intermediate Screw (E17)
- Watts 40 W
- Lumens 280 lm
- Light Appearance 2700 to 2999K, Soft White
Explore More Products
- CURRENT GE LIGHTING 25W, T10 Incandescent Light Bulb 25T10-120V
- CURRENT GE LIGHTING 20W, T6 1/2 Incandescent Light Bulb 20T61/2/F-120V
- CURRENT GE LIGHTING 200W, A21 Incandescent Light Bulb 200A21/99/IF-130V
- CURRENT GE LIGHTING 25W, CA10 Incandescent Light Bulb 25CAC
- CURRENT Ge4Pk 5W Wht A19 Bulb 46650
- CURRENT GE LIGHTING 20W, T6 1/2 Incandescent Light Bulb 20T61/2DC/F
- CURRENT 6 W S6 Specialty Incandescent Bulb E26 (Medium) Soft White , 2PK 15820
- CURRENT GE Lighting 22731 25W Transparent Purple Party Bulb - Pack Of 6 299476
- CURRENT Ge3Pk 5.5W Clr Ref Bulb 43310
- BULBRITE 25w Dimmable Frost A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 12PK 861946
- LUMAPRO LUMAPRO 25W, T8 Incandescent Light Bulb 25T8DC-120V
- Current Incandescent Light Bulbs