Scientific Cutting Tools
Thread Mill, Straight, Int, SC, 1/4, 3/8-18
Mfr # TM330-18NPT
Zoro # G2566042
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight Flute, Internal Or External Threads
- Finish - Machining Bright (Uncoated)
- Thread Type Pipe
- Overall Length 3-1/2 in
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI SPTM182L
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M4-0.7, 0.5 Cut, TiAlN TMLR4-.7MMELA
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI SPTM182A
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 3/4-12 TMI495-12HA
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI SPTM138A
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, 1/4-20, 0.5 Cut, TiAlN TMLR186-20A
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M6x0.50mm TM6-.5MM
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 3/8-27 TM290-27HA
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 3/8-16 TMI285-16HA
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads 820340-C3
- GARANT Master TM UNC Thread Mill with Countersink, 5/8-11 Thread Size, TiAlN Coated 139723 5/8-11
- Scientific Cutting Tools Carbide Thread Mills