- Home
- /
- Power Transmission
- /
- Motors
- /
- Direct Drive Blower Motors
- /
- Shaded Pole Blower Motors
- /
- Mtr, Sh Pole, 1/8 HP, 1050,208-230V, 42Y, OAO
Shop Alternate Products
This Product is Discontinued
Century
Mtr, Sh Pole, 1/8 HP, 1050,208-230V, 42Y, OAO (Discontinued)
Mfr # B6411
Zoro # G2566986
This Product is Discontinued
Key Features
- Shaft Length 5 1/2 in
- Voltage Compatibility 115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
- Motor Service Factor 1
- Shaft Dia. 1/2 in
- Motor Shaft Design Flat
Customers Also Purchased
- Brand Century
-
MFR #
B6411
-
Zoro #
G2566986
- Country of Origin Mexico
- Category Shaded Pole Blower Motors
Dimensions
Shaft Length | 5 1/2 in |
Shaft Dia. | 1/2 in |
Resilient Ring Dia. | 2 1/2 in |
Bolt Circle Dia. | 4 7/16 in |
Length Less Shaft | 4 7/16 in |
Body Dia. | 5 in |
Stud Size | #10-32 |
Overall Length | 8 7/8 in |
Lead Length | 36 in |
Details
Voltage Compatibility | 115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC |
Motor Service Factor | 1 |
Motor Shaft Design | Flat |
Motor Mounting Position | Horizontal |
Motor Design | Shaded Pole |
Standards | UL Recognized |
Nameplate RPM | 1,050 |
Motor Mounting Type | Ring |
Hz | 60 Hz |
Item | Direct Drive Blower Motor |
Voltage | 208-230V AC |
Ring to Ring Center | 4 1/16 in |
Capacitor Required | No |
Application | Blowers, Fans and Air Circulators |
Max. Ambient Temp. | 40 Degrees C |
Mounting Stud Pattern | 3-1/8" x 3-1/8" |
No. of Speeds | 1 |
Frame | 42Y |
Includes | Resilient Mounting Ring |
Ins. Class | A |
Motor Enclosure Design | Open Air-Over |
Motor Thermal Protection | Auto |
RPM Range | 1,001-1,100 |
Full Load Amps | 2.06 A |
Motor Sub Application | Direct Drive Fan/Blower |
Motor Bearings | Sleeve |
Motor Shaft Rotation | CCWLE |
Duty | Continuous |
Phase | Single |
HP | 1/8 |
Motor Application | HVAC/R |
Usable @ 200V | No |
Motor Frame Material | Steel |
Number of Shafts | 1 |
Weight | 9 lb |
Usable @ 208V | Yes |
Stud Quantity | 4 |
Mounting Holes | 4 |
Shop By | Closeouts |
Mounting | Ring |
Number of Speeds | 1 |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/8 HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 2.06 A, 42Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 36 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1