Zsi
CushionedClampStrut Mounted, Tube Sz 6In
Mfr # 096N106
Zoro # G2567056
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Max. Load (Lb.) 3,600 lb
- Type Strut Mounted
- Height (In.) 7 35/64 in
- Width (In.) 1 5/8 in
Explore More Products
- ZSI Beta Clamp Assembly, Single, 5/8 In Tube S2010R
- ZSI 2HoleCushionedClampTubeS3/4InL2 7/16In 012MS015
- ZSI CushionedClampStrut Mounted, TubeSz 5/8In 010NS014
- ZSI CushionedClampStrutMounted, TubeSz6 1/8In 098N106
- ZSI CushionedClampStrutMounted, PipeSz 3/4 In 017N022
- ZSI Heavy Clamp, 3" Tube, Stack H7050B
- ZSI 2" Rail-Mount Polypropylene Beta Series Clamp S-6032R
- ZSI 3/8" Polypropylene Heavy Series Clamp Cushion H-3011C
- ZSI Beta Clamp, Standard Series, 12mm, S SM1012S
- B & K Pipe Clamp Half Poly Cts 3/4 P24-075HC
- CUSH-A-NATOR Cushioned Clamp, HT, 4 in. Tube, 304SS HT64SS
- Zsi Plumbing Accessories