Continental
1/4" x 25 ft Rubber Coupled Multipurpose Air Hose 500 psi YL
Mfr # 20026249
Zoro # G2567187
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft.
- Tube Material Synthetic Rubber
- Hose Media Air, Mild Chemicals, Oil, Water
- Outside Dia. 0.625"
- Pneumatic Hose Color Yellow
Explore More Products
- CONTINENTAL 3/4" x 15' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT HZU07530-15-11
- CONTINENTAL 1/2" x 100 ft EPDM Coupled Air Hose 250 psi Red HZR05025-100-11-G
- CONTINENTAL 1/2" x 500' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose HZY05030-500
- CONTINENTAL 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL 20307564
- CONTINENTAL Air Hose, 1"I.D., 25 ft. HZR10030-25-11-G
- CONTINENTAL 3/4" x 3' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM HZY07530-03-31
- CONTINENTAL 3/4" x 100' Blue EPDM Air Hose, 300 PSI, 3/4" Ind. Interchange M+F QC HZU07530-100-51
- CONTINENTAL Frontier Assembly 3/8"x50ft, 300WP 20147627
- CONTINENTAL 3/8" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM HZU03830-03-33
- COILHOSE PNEUMATICS Thermoplastic Hose 1/4" ID x 25’ x 1/4" MPT TP4025
- VELVAC Air Hose Assembly 3/8 X 1/4 X 34 147034
- Continental Air Hoses