Hi-Tech Duravent
Ducting Hose, 1 In. ID, 25 ft. L, Urethane
Mfr # 0338-0100-0001
Zoro # G2567494
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 15 psi
- Hose Color Clear
- Temp. Range -40 Degrees to 200 Degrees F
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 50 ft. L, PVC 0354-0250-0001
- HI-TECH DURAVENT Blower Hose with Cuffs, 14 in. ID, 2.5 psi 0615-1400-0565
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. 2001-0600-1050
- HI-TECH DURAVENT Industrial Duct Hose, 12"x25ft. 0214-1200-0002
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, PVC 0390-0300-0001
- HI-TECH DURAVENT Exhaust Hose, 5 In. ID, 12 ft. L, Rubber 0650-0500-0001
- HI-TECH DURAVENT Industrial Duct Hose, 5"x50ft. 2021-0500-2050
- HI-TECH DURAVENT Ducting Hose, 10 In. x 25 ft. L, Poly Film 0631-1000-0501
- HI-TECH DURAVENT Industrial Duct Hose, 4"x25ft. 2031-0400-2025
- FLEXAUST CO Ducting Hose, 25 ft L, Clear 8371060025
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, Rubber 2001-0200-3025
- Hi-Tech Duravent Ducting, Venting & Accessories