Solberg
Filter Element, Paper, 2 Microns
Mfr # 244P
Zoro # G2567941
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Inside Dia. (In.) 6 in
- Outside Dia. (In.) 9 3/4 in
- Height (In.) 9 5/8 in
- For Use with Blower No. 2EPT4, 2EPT5
Explore More Products
- SOLBERG Filter Element, Paper, 2 Microns 824
- SOLBERG Coalescing Cartridge Filter, 5 cfm FG5
- SOLBERG Filter Element, Paper, 2 Microns 384P
- SOLBERG HEPA Cartridge Filter, 67 cfm, 0.3 Micron HE30
- SOLBERG Filter Element, 2micron 02
- SOLBERG Filter Element, Paper, 2 Micron 874
- SOLBERG Oil Mist Filter, 1" Inlet, 4.5 cfm EF-FG5-103
- SOLBERG HEPA Cartridge Filtr, PF, 745cfm, 0.3Micron HE374P
- SOLBERG Filter 375
- HANKISON Filter, General Purpose, 1-Micron, 1" F08-PF-DG1
- PARKER Compressed Air Filter AOPX020DNFX
- Solberg Compressor Air Filters