Westward
1/4 in Drive Impact Socket 4 mm Size 6 pt Deep Depth, Black Oxide
Mfr # 4LXX1
Zoro # G2570233
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 11/16 in
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 8 mm Size 6 pt Deep Depth, Black Oxide 4LXX9
- WESTWARD 1/4 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide 4LXW4
- WESTWARD 1/4 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide 4LXW6
- WESTWARD 3/8 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide 4LYJ1
- WESTWARD 1/4 in Drive Impact Socket 7/16 in Size 6 pt Standard Depth, Black Oxide 4LYD5
- WESTWARD 3/8 in Drive Impact Socket 5/16 in Size 6 pt Standard Depth, Black Oxide 4LYJ6
- WESTWARD 1/4 in Drive Impact Socket 11 mm Size 6 pt Standard Depth, Black Oxide 4LYC4
- WESTWARD 3/4 in Drive Impact Socket 35 mm Size 6 pt Standard Depth, Black Oxide 21WL26
- WESTWARD 1/4 in Drive Impact Socket 5 mm Size 6 pt Standard Depth, Black Oxide 4LYK4
- WRIGHT TOOL Impact Socket 6 pt Standard Socket 84855
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-1/16 7334
- Westward Sockets & Ratchets