Zoro Select
#10-24 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24522.019.0062
Zoro # G2571073
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Phillips
- Drive Size #2
- Material Steel
Explore More Products
- ZORO SELECT #12-24 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.021.0037
- ZORO SELECT #6-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.013.0050
- ZORO SELECT #2-56 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.008.0037
- ZORO SELECT #10-24 x 5/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.019.0062
- ZORO SELECT M4-0.70 x 45 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.040.0045
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Zinc Black Steel, 10000 PK 0606MPPBZ
- ZORO SELECT #6-32 x Phillips Flat Pilot Point Machine Screw, Plain Stainless Steel, 5 PK SCR160P06C16
- ZORO SELECT 1/4"-20 x 1-1/2 in Hex Hex Machine Screw, Plain Steel, 1000 PK 1424MW188
- ZORO SELECT #6-32 x 5/16 in Torx Pan Machine Screw, Zinc Black Steel, 10000 PK 0605MTPBZ
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Oval Machine Screw, Plain Nylon, 8 PK 77137
- NEWPORT FASTENERS #8-32 x 5/16 in Phillips Truss Machine Screw, Zinc Plated Steel, 10000 PK 762537
- Zoro Select Machine Screws