Finish Thompson
Drum Pump, 115/230VAC, 2 HP, 60 Hz
Mfr # HVDP & M62
Zoro # G2571908
Free Shipping & Returns
$5,696.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Colorants., Food Ingredients, Pharmaceuticals
- Housing Material 316 Stainless Steel
- Includes Motor and Pump
- Inlet Size 2"
- Motor Type Electric AC
Customers Also Purchased
- Brand Finish Thompson
-
MFR #
HVDP & M62
-
Zoro #
G2571908
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 2" |
Manufacturers Warranty Length | 1 yr. |
Outlet Size | 1-1/2" Tri-Clamp |
Suction Tube Outlet O.D. Size | 2" |
Discharge Tube Outlet ID Size | 1-1/2" |
Overall Length | 57 7/8 in |
Hose Inside Dia. | 1 1/2 in |
Cord Length | 12 ft |
For Container Size | 55 gal |
Bung Connection Dia. | 2 in |
Hose Length | 60 in |
Suction Tube Length | 40 in |
Hose Outside Dia. | 1 7/8 in |
Details
For Use With | Colorants., Food Ingredients, Pharmaceuticals |
Housing Material | 316 Stainless Steel |
Includes | Motor and Pump |
Motor Type | Electric AC |
Voltage | 115/230VAC |
Action Type | Piston |
Application | Food Ingredients, Pharmaceuticals, Colorants. |
Gasket Material | Buna-N |
Pump Body Material | 316 Stainless Steel |
Max. Liquid Temp. | 180F |
Max. GPM for Water | 7 |
Agency Compliance | FDA Compliant |
Max. Temp. | 180ÂżF |
Max. Pressure | 130 psi |
Phase | 1 |
Max. Viscosity | 100,000 cps |
DEF Compatible | No |
RPM | 3450 |
Motor Enclosure | TEFC |
Adapter Type | Bung |
Standards | UL Listed, CSA Certified |
Wetted Materials | 316 Stainless Steel, Buna |
Metered | No |
pH Range | 6 to 10 |
Seal Material | Buna-N, Carbon, Ceramic |
Hz | 60 |
HP | 2 |
Max. GPM for Oil | 7 @ 100 cps |
GPM | 2 to 7 |
Max. Head | 300 ft. |
Type | Motor and Tube |
Adapter Material | 316 Stainless Steel |
Item | Electric Operated Drum Pump |
Pump Connection Type | Smooth Bore |
Max. Flow Rate | 7 gpm |
Max. Head - Pumps | 300 ft |
Suction Tube ID | 2 in |
Hose Tube Material | PVC |
Discharge Tube Outlet ID | 1 1/2 in |
Includes Suction Tube | Yes |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Biodiesel, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint Thinner, Phosphoric Acid (40% Solution), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Turpentine, Windshield Washer Fluid, Xylene |
Thermal Protection | No |
Min. Fluid Temp. | -20 Degrees F |
For Media Type | Acetic Acid, Antifreeze, Automatic Transmission Fluid, Brake Fluid, Calcium Chloride, Citric Acid, Ethylene Glycol, Lithium Grease, Paint, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Trichlorethylene, Water |
Max. Head Pressure | 120 psi |
Number of Phases | 1 |
Discharge Tube Outlet OD | 1 7/8 in |
Variable Speed | No |
Max. Fluid Temp. | 180 Degrees F |
Runs Dry | No |
Food Grade | No |
Housing Material - Pumps | 316 Stainless Steel |
For Container Type | Drum |
Compatible Chemicals | Acetic Acid 20%, Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Calcium Chloride, Citric Acid 50%, Deionized Water, Ethylene Glycol, Fresh Water, Lithium Grease, Paint, Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Trichlorethylene (50%) |
Suction Tube OD | 2 in |
Discharge Connection Type | Tri-Clamp |
Motor RPM | 3,450 RPM |
Duty Cycle | Continuous |
Suction Tube Material | 316 Stainless Steel |
Self-Priming | Yes |
Diesel Exhaust Fluid Compatible | No |
Full Load Amps | 10.0/20.0 A |
Includes Discharge Hose | Yes |
Includes Bung Adapter | No |
Series | HVDP |
Includes Nozzle | No |
Power Source | Electric |
Frequency (Hz) | 60 Hz |
Motor HP | 2 hp |
Grease | NT |
Gear Lube | NT |
Explosion Proof | No |
Max. Outlet Pressure | 120 psi |
Rated Voltage | 115/230V AC |
Description
Electric Operated Drum Pump, Hose Inside Dia. 1 1/2 in, Max. Head Pressure 120 psi, Max. Outlet Pressure 120 psi, For Use With Colorants., Food Ingredients, Pharmaceuticals, Rated Voltage 115/230V AC, Suction Tube OD 2 in, Hose Length 60 in, Suction Tube Length 40 in, Cord Length 12 ft, Includes Bung Adapter No, Runs Dry No, Thermal Protection No, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes
Explore More Products
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz PFM-48 & M3V Kit
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz PFP-48 & M3V Kit
- FINISH THOMPSON 1/3 HP 115 VAC 60 Hz Drum Pump EFP-40 & S1 Kit
- FINISH THOMPSON Electric Drum Pump, 115VAC, 40 gpm, 1 HP PFV-40 W/M3T
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz PFM-48 & M3V DEF Kit
- FINISH THOMPSON Drum Pump Motor, 1000W, 12000 RPM, 115V M3T
- FINISH THOMPSON Drum Pump, 115VAC, 1/2 HP, 60 Hz DPFV014
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz PFM-40 & M3V DEF KIT
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz EFP-54/S1
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz 3PXJ9
- DAYTON Electric, Drum Pump 5UWF7
- Finish Thompson Electric Drum Pumps