Shop Alternate Products
This Product is Discontinued
Zoro Select
14 Flange Bolt, Plain Steel, 2 3/4 in L, 3 PK (Discontinued)
Mfr # 1KYZ9
Zoro # G2574451
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 14
- Fastener Length 2 3/4 in
- Head Width 5/8 in
- Material Steel