- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Hex Head Cap Screws
- /
- Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in L, 25 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in L, 25 PK (Discontinued)
Mfr # 3AUH6
Zoro # G2575072
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1-1/4 in
- Head Width 0.5 in
- Drive Hex
- Brand Zoro Select
- MFR #3AUH6
- Zoro #G2575072
- UPC #190735944028
- Country of OriginTaiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/4 in |
Head Width | 0.5 in |
Head Height | 13/64 in |
Min. Thread Length | 7/8 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/4 in |
Screw Size | 5/16 in |
Dimensional Standards | ASME B18.2.1 |
Fastener Length | 1 1/4 in |
Dia./Thread Size | 5/16"-18 |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Not Graded |
Material | 316 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1 ASTM F593 |
Item | Hex Head Cap Screw |
Rockwell Hardness | HRB95 |
Basic Material | Stainless Steel |
Tensile Strength | 85,000 psi |
Thread Type | UNC (Coarse) |
Head Type | Hex |
Screw Industry Standards | ASME B18.2.1 |
Fastener Finish | Plain |
Fastener Industry Standards | ASME B18.2.1 |
Type | Hex Head Cap Screw |
Hex Head Cap Screw Type | Hex Head Cap Screw |
Globally Sourced | Globally Sourced |
Thread Fit | 2A |
Head Style | Hex |
Material Quality Standard | ASTM F593 |
Threadlocker Minimum Temperature | 5/16"-18 |
Thread Pitch | Fully Threaded |
Manufacturer Location | Globally Sourced |
Material Quality Standards | ASTM F593 |
Head Shape | Hex |
Material Type | Stainless Steel |
Bolt Material | Stainless Steel |
Finish Type | Plain |
Fastener Thread Style | Fully Threaded |
Fastener Thread Type | UNC (Coarse) |
Drive Type | External Hex |
Material Grade | 316 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 25