Solberg
Intake Filter, Element, 3 in Inside Dia, 4 3/8 Outside Dia, 2 5/16 in H, 35 cfm
Mfr # 14
Zoro # G2575133
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Inside Dia. (In.) 3 in
- Outside Dia. (In.) 4 3/8 in
- Height (In.) 2 5/16 in
- Type Replacement Cartridge
Explore More Products
- SOLBERG Oil Mist Filter, 1-3/4" Inlet, 24 cfm EF-FG10-177
- SOLBERG Oil Mist Filter, 3/4" Inlet, 7 cfm EF-FG7-075
- SOLBERG Filter Element, 5.75 Od 31P
- SOLBERG Paper Air Filter 896
- SOLBERG Filter Element, Paper, 2 Microns 842
- SOLBERG Filter Cartridge, Polyester, 5 Microns 32-01
- SOLBERG Oil Mist Filter, KF40, 44 cfm EF-FG20-KF40
- SOLBERG Filter 275
- SOLBERG HEPA Cartridge Filter, 568 cfm, 0.3 Micron HE238
- ARROW PNEUMATICS Hydraulic In-Line Filter, 3/8" 9053
- SOLBERG Filter Element, Polyester, 5 Microns 375P
- Solberg Compressor Air Filters