Osg
Straight Flute Hand Tap, Bottoming, 4
Mfr # 1604807
Zoro # G2575237
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Thread Size 5/8"-11
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Explore More Products
- OSG Straight Flute Hand Tap Plug, 4 Flutes 1600707
- OSG Straight Flute Hand Tap , M5-0.80 , Taper , 4 Flutes, Metric Coarse 1970600
- OSG Straight Flute Hand Tap, Plug, 4 1110100
- OSG Straight Flute Hand Tap Taper, 4 Flutes 1136001
- OSG Straight Flute Hand Tap, Plug 4 Flutes 1120108
- OSG Straight Flute Hand Tap , 3/4"-10 , Plug , 4 Flutes, UNC 1604307
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes 1009308
- OSG Straight Flute Hand Tap , #6-32 , Modified Bottoming , 4 Flutes, UNC 3110208
- OSG Straight Flute Hand Tap Plug, 4 Flutes 652
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes 307042
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes 328836
- Osg Straight Flute 4-Flute Taps