Dayton
2/B62 Banded V-Belt, 65-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs
Mfr # 3HEZ2
Zoro # G2575264
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 2/B62
- Number of Ribs 2
- Top Width 1-1/3"
- Thickness 1/2"
Explore More Products
- DAYTON 5L420 V-Belt, 42" Outside Length, 21/32" Top Width, 1 Ribs 5L420
- DAYTON 1922V544 55" Outside Length, 54 13/32 in Pitch Length, 1-3/16" Top Width 3HEV8
- DAYTON 5VX580 Cogged V-Belt, 58" Outside Length, 5/8" Top Width, 1 Ribs 2L418
- DAYTON 3VX850 Cogged V-Belt, 85" Outside Length, 3/8" Top Width, 1 Ribs 2L398
- DAYTON B124 V-Belt, 127" Outside Length, 21/32" Top Width, 1 Ribs 6A168
- DAYTON 2/3V560 Banded V-Belt, 56-5/8" Outside Length, 3/4" Top Width, 2 Ribs 11X905
- DAYTON 3/5V1900 Banded V-Belt, 190-3/4" Outside Length, 1-7/8" Top Width, 3 Ribs 13F962
- DAYTON 3/D600 Banded V-Belt, 603-1/8" Outside Length, 3-3/4" Top Width, 3 Ribs 11X822
- DAYTON 4/B62 Banded V-Belt, 65-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs 3HFC5
- GATES 2261 mm Outside Length, 73 mm Top Width, 3 Ribs 3/C85
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 315 Inch Long x 3 Ribs - 3/5V3150 3R5V3150
- Dayton Power Transmission Belts