Shop Alternate Products
This Product is Discontinued
Zoro Select
Nylon Insert Lock Nut, 3"-12, Steel, Grade 2, Black Oxide, 3 41/64 in Ht (Discontinued)
Mfr # 4FJA5
Zoro # G2575562
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hex Type Heavy Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Grade 2
- Finish Black Oxide