Shop Alternate Products
This Product is Discontinued
Zoro Select
40 Socket Flat Head Cap Screw, Black Oxide Alloy Steel, 100 PK (Discontinued)
Mfr # FHSIA0-50037-100P
Zoro # G2575815
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 40
- Drive Type Hex Socket
- Drive Size 5/64 in
- Material Alloy Steel