Zoro Select
Aluminum Roll, 1100, 0.005 x 12 W x30 In L
Mfr # 6025
Zoro # G2575876
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1100
- Thickness 0.005 in
- Finish Mill
- Width 12 in
- Length 30 in
Explore More Products
- ZORO SELECT Foil Sheet, Alum, 10 3/4x12 In, Pk500 4UGH7
- ZORO SELECT Foil Roll, Hard, Al, 0.001 Thx18 In W, 50 Ft 4UGH9
- ZORO SELECT Foil Roll, Hvy Ga, Al, 0.016 Thx6 In W, 50Ft 4UGG9
- ZORO SELECT Foil Roll, Alum, 0.0007 Thx12 In W, 1000 Ft 4UGE9
- ZORO SELECT Foil Roll, Hard, Al, 0.003 Th x6 In W, 50 Ft 4UGJ3
- ZORO SELECT Foil Roll, Alum, 0.0007 Thx18 In W, 1000 Ft 4UGF2
- ZORO SELECT Foil Roll, Hard, Al, 0.002 Thx6 In W, 100 Ft 4UGJ7
- ZORO SELECT Aluminum Foil, 1200 in Roll L 24344
- ZORO SELECT Aluminum Foil, 500 ft Roll L 24340
- REYNOLDS Aluminum Foil, Standard, 75 ft., Silver PAC F28015
- GENUINE JOE Heavy-Duty Aluminum FoilAluminum GJO10704
- Zoro Select Aluminum Foil Rolls