Zoro Select
M3.5-0.60 x 35 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MSPD035350-100P1
Zoro # G2576436
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT M4-0.70 x 6 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK M24640.040.0006
- ZORO SELECT M3.5-0.60 x 10 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPD035100-100P1
- ZORO SELECT M2.6-0.45 x 8 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPD026080-100P1
- ZORO SELECT M3-0.50 x 45 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPD030450-100P1
- ZORO SELECT M6-1.00 x 20 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK M55300.060.0020
- ZORO SELECT #6-32 x 5/16 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51211.013.0031
- ZORO SELECT #10-24 x 1 in Phillips Fillister Machine Screw, Zinc Plated Steel, 4000 PK 1016MPL
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51320.025.0062
- ZORO SELECT M6-1.00 x 16 mm Torx Pan Machine Screw, Zinc Plated Steel, 2500 PK MI61614583
- ZORO SELECT M4-0.70 x 16 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 4000 PK M416MPF188B
- ZORO SELECT #8-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.016.0200
- Zoro Select Machine Screws