Shop Alternate Products
This Product is Discontinued
Whitney Tool
Drill Extension, Drill #80, 1/8 In (Discontinued)
Mfr # 96030
Zoro # G2576481
This Product is Discontinued
Key Features
- Material Tool steel
- Drill Size #80
- Decimal Equivalent 0.0135
- Overall Length (In.) 4
- Body Dia. 1/8