- Home
- /
- Heating & Cooling
- /
- Fans
- /
- Tubeaxial Fans and Accessories
- /
- 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC
Dayton
24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC
Mfr # 7AF80
Zoro # G2576752
Free Shipping & Returns
$2,346.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 115/230
- Height 37 1/4 in
- Number of Blades 6
- Blade Dia. 24 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7AF80
-
Zoro #
G2576752
- UPC # 00190735280874
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 37 1/4 in |
Blade Dia. | 24 in |
Width | 26 7/8 in |
Housing Dia. w/o Mtg. Flange | 24 5/16 in |
Max. Depth | 18 in |
Dimension D | 18 in |
Inlet Dia. | 24 7/16 in |
Shaft Dia. | 1 in |
Housing Dia. w/Mtg. Flange | 27 in |
Dimension E | 7/16 in |
Dimension A | 27 in |
Max. Motor Height | 10 in |
Dimension C | 24 5/16 in |
Outlet Dia. | 24 7/16 in |
Dimension B | 16 3/4 in |
Bolt Circle Dia. | 25 3/4 in |
Overall Height | 37 1/4 in |
Blade Diameter | 24 in |
Bolt Circle Diameter | 25 3/4 in |
Overall Length | 18 in |
Overall Diameter | 27 in |
Body Diameter | 24 1/2 in |
Propeller Shaft Diameter | 1 in |
Details
Item | Tubeaxial Fan |
Drive Type | Belt Drive |
Voltage | 115/230 |
Number of Blades | 6 |
Phase | 1 |
CFM @ 0.000-In. SP | 10,310 cfm |
CFM @ 0.125-In. SP | 10,084 cfm |
CFM @ 0.250-In. SP | 9,850 cfm |
Motor HP | 3 hp |
Number of Speeds | 1 |
CFM @ 0.500-In. SP | 9,332 cfm |
CFM @ 0.750-In. SP | 8,769 cfm |
CFM @ 1.000-In. SP | 8,143 |
Motor RPM | 1,740 RPM |
Max. Inlet Temp. | 200 Degrees F |
Sones @ 0.250-In. SP @ 5 Ft. | 50 |
Housing Finish | Baked Enamel |
Housing Material | Steel |
Blade Material | Aluminum |
Motor Enclosure | Totally Enclosed Fan Cooled |
Fan RPM | 1,910 |
Full Load Amps | 30.0/15.0 |
Mounting Position | Vertical/Horizontal |
Assembled/Unassembled | Unassembled |
Replacement Fan Blade Stock No. | 4C664 |
Max. Ambient Temp. | 104 Degrees F |
Bearing Type | Ball Bearing |
Companion Flange Stock No. | 3C436 |
Hz | 60 Hz |
Max. BHP | 2.77 hp |
Standards | AMCA |
Motor Type | Capacitor-Start Capacitor-Run |
Includes | Belt Guard |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Includes Motor | Yes |
Airflow @ 0.250 in Static Pressure | 9,850 cfm |
Assembly | Unassembled |
Airflow @ 0.000 in. SP - Range | 8,000 to 15,000 cfm |
For Air Type | Clean Air |
Exhaust Airflow @ 0.250 in SP | 9,850 cfm |
Mounting Orientation | Horizontal, Vertical |
Features | Streamlined Belt Tunnel |
Maximum Ambient Temperature | 104 Degrees F |
Motor Horsepower | 3 hp |
Maximum Fan Speed | 1,910 RPM |
Hazardous Location Specification | Not Rated |
Current | 30.0/15.0 A |
Nominal Voltage | 115/230V AC |
Spark Resistant Construction Type | B |
Blade & Housing Material | Aluminum Blade with Steel Housing |
Maximum Inlet Air Temperature | 200 Degrees F |
Replacement Fan Blade Part Number | 4C664 |
Brake Horsepower | 2 77/100 hp |
Nameplate Voltage | 115/230V AC |
Resistance Properties | Rust Resistant |
Safety Features | Spark Resistant Aluminum Blade, Spark Resistant Propellers |
Maximum Noise Level @ 5 Feet | 50 sones |
Frequency | 60 Hz |
Motor Speed | 1,740 RPM |
Exhaust Airflow @ 0.000 in SP | 10,310 cfm |
Airflow @ 0.000 in SP | 10,310 cfm |
Airflow @ 0.000 in SP - Range | 10,000 to 19,999 cfm |
Includes Drive Package | Yes |
Exhaust Airflow @ 0.500 in SP | 9,332 cfm |
Noise Level | 50 sones@ 0.250 in SP and 5 ft |
Exhaust Airflow @ 0.125 in SP | 10,084 cfm |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3 hp, Airflow @ 0.000 in SP 10,310 cfm, Maximum Noise Level @ 5 Feet 50 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC 7F865
- DAYTON 42" Tubeaxial Fan 166210A
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AG56
- DAYTON 36" Tubeaxial Fan 166209A
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC 7F960
- DAYTON 36" Tubeaxial Fan Blade 166159
- DAYTON Discharge Cap, 50-13/32 In. H, Unfinished 166226
- DAYTON Discharge Cap, 44-13/32 In. H, Unfinished 166225
- DAYTON Curb Cap, 6 In. H, 46 In. W, 46 In. D 166232
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7AF68
- DAYTON Companion Flange, Set of 2, 30in, For 3C412 166164
- Dayton Tubeaxial Fans and Accessories