- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Sensors
- /
- Photoelectric Sensors
- /
- Photoelectric Sensor, Cylindrical, Diffuse
Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # 13104AQD07
Zoro # G2576856
Free Shipping & Returns
$312.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN/PNP
- IP Rating 69K
- Width 3.46"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Depth 0.47"
Customers Also Purchased
- Brand Eaton
-
MFR #
13104AQD07
-
Zoro #
G2576856
- UPC # 782113843643
- Country of Origin Mexico
- Category Photoelectric Sensors
Dimensions
Width | 3.46" |
Depth | 0.47" |
Length | 2.60" |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Min. Object Size | Adjustable By Changing Gain |
Diameter | 18mm |
Length - Cylindrical Photoelectric Sensor | 66 mm |
Sensor length | 66 mm |
Light dot size | 0 mm² |
Wavelength of the sensor | 0 nm |
Wire size | 22 |
Product Width | 152.4 mm |
Product Height | 50.8 mm |
Product Length/Depth | 127 mm |
Diameter sensor | 18 mm |
Details
Item | Cylindrical Photoelectric Sensor |
Circuit Type | NPN/PNP |
IP Rating | 69K |
Operating Mode - Photoelectric Sensor | Selectable Light On/Dark On |
Max. Load Current | 100 mA |
Operating Frequency | 500 Hz |
Electrical Connection | 4-Pin Micro Connector |
Sensing Method - Cylindrical Photoelectric Sensor | Diffuse |
Shape | Cylindrical |
Max. Sensing Distance | 50mm |
Response Time (ms) | 1 |
Light Source | Red LED |
Circuit Type - Cylindrical Photoelectric Sensor | NPN/PNP |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X, 6 |
Electrical Connection - Cylindrical Photoelectric Sensor | 4-Pin Micro Connector |
Features | Forward Viewing, Short Circuit and Overload Protection |
Response Time | 1.0 msec |
Power Requirement - Cylindrical Photoelectric Sensor | 10 to 30V DC |
Body Material | Solid Polyurethane |
Standards | CE Approval, CUL Listed, UL Listed |
Operating Temp. Range | -40 Degrees to 70 Degrees C |
Sensing Method | Diffuse |
Power Requirement | 10 to 30VDC |
Max. Sensing Distance - Cylindrical Photoelectric Sensor | 50 mm |
Operation Mode | Selectable Light On/Dark On |
Environmental rating | NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13, IP69K |
Maximum DC current | 100 mA PNP, 250 mA NPN |
Type | Optical sensors |
Triangulation | Background fade-out |
Operational current (Ib) in the switched state at 24 V DC | 30 A |
Sensor material | Insulated material |
Switch function type | Programmable/configurable |
Input voltage | 10-30 Vdc |
Enclosure Material | Polyurethane foam (RIM) |
Number of contact energized outputs with signalling function | 0 |
Switching voltage of OSSD at state high | 30 V |
Certifications | cUL Recognized |
Load current | Max. 100 mA (Ie, PNP) |
Output current (mA) - max | 250 mA |
Ambient operating temperature - max | 70°C |
Contact configuration | NPN and PNP open collector |
Connection | M12 |
Switching distance - max | 50 mm |
Enclosure type | Cylinder, screw-thread |
Number of pins | 4 |
Voltage type | DC |
Switching Frequency | 500 Hz |
Number of outputs (protected semiconductor) | 0 |
Reflector distance - min | 0 mm |
Rated control supply voltage (Us) at AC, 60 Hz - min | 0 V |
LED indicator | Output ON |
Functions | Protection against polarity reversal |
Rated control supply voltage (Us) at DC - max | 30 V |
Rated switching distance (Sn) | 50 mm |
Series | Comet |
Operating mode | Switching principle: Adjustable bright/dark switching |
Electric connection type | Connector M12 |
Operating temperature - min | -40°F |
Sensor type | Back ground suppression |
Transmission range of the safety field | 0 m |
Optical surface material | Plastic |
Output current at protected output - max | 0 mA |
Operating temperature - max | 158°F |
Voltage rating - max | 30 V |
Operation agent-safety class | Safety class 2 |
Contact Rating | 100 mA PNP, 250 mA NPN at 10-30 Vdc |
Number of outputs (protected contact energized) | 0 |
Switching output type | PNP/NPN |
Sensing mode | Light-/dark switching |
Rated control supply voltage (Us) at DC - min | 10 V |
Connection type | 4-wire |
Degree of protection | NEMA 1 |
Rated control supply voltage (Us) at AC, 50 Hz - max | 0 V |
Rated control supply voltage (Us) at AC, 50 Hz - min | 0 V |
Number of outputs (semiconductor with signaling function) | 2 |
Light type | Visible red light |
Rated control supply voltage (Us) at AC, 60 Hz - max | 0 V |
Shock Resistance | 100 g, Mechanical, Shock duration 3 ms |
Protection | Auto reset short circuit |
Ambient operating temperature - min | -40°C |
Fitted with | Background suppression (Perfect Prox) |
Product Name | Eaton Moeller® series E58 Diffuse reflective sensor |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 50 mm
Explore More Products
- EATON Photoelectric Sensor, Cylinder, Reflective 14101AQD07
- EATON Photoelectric Sensor, Rectangl, Thru-Beam 1251E-6513
- EATON Photoelectric Sensor, Cylinder, Reflective 14102AQD03
- EATON Photoelectric Sensor, Rectangular, Diffuse 1351E-6543
- EATON Photoelectric Sensor, Cylindrical, Diffuse E65-SMPP050-HL
- EATON Photoelectric Sensor, Cylindrical, Diffuse 13101AQD07
- EATON Standard Reflex Photoelectric Sensor 1470A-6501
- EATON Photoelectric Sensor, Cylindrical, Diffuse 13104RS5013
- EATON Photoelectric Sensor, Cylinder, Thru-Beam 12102AQD03
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam E3T-ST11
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam E3Z-T61
- Eaton Photoelectric Sensors