Shop Alternate Products
This Product is Discontinued
Widia
Straight Flute Tap, 7/16"-20, Plug, 4 Flutes, UNF (Discontinued)
Mfr # 89620
Zoro # G2578475
This Product is Discontinued
Key Features
- Shank Dia. 0.323 in
- Tap Material Cobalt
- Tap Chamfer Plug
- Tap Size 7/16"
- Tap Style Straight Flute (Hand)