Zoro Select
#4-40 x 11/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK
Mfr # 5GMA4
Zoro # G2578511
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Head Type Pan
- Drive Phillips
- Drive Size #1
Explore More Products
- ZORO SELECT #4-40 x 19/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK 5GMA6
- ZORO SELECT #4-40 x 15/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK 5GMA5
- ZORO SELECT #4-40 x 43/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK 5GMA9
- ZORO SELECT 1/4"-20 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.025.0250
- ZORO SELECT #10-24 x 1/2 in Torx Pan Machine Screw, Black Oxide Stainless Steel, 3000 PK 1008MTP188B
- ZORO SELECT M4-0.70 x 12 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51110.040.0012
- ZORO SELECT #4-40 x 3/8 in Torx Flat Machine Screw, Plain Stainless Steel, 5000 PK 0406MTF188
- ZORO SELECT #6-32 x 7/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK 0607SPP
- ZORO SELECT #10-32 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK 1105RPP
- ZORO SELECT 1/4"-20 x 1 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK MSCI02501000-100BX
- NEWPORT FASTENERS M3-0.50 x 12 mm Torx Pan Machine Screw, Black Oxide Steel, 3000 PK 765914
- Zoro Select Machine Screws