Shop Alternate Products
This Product is Discontinued
Proto
3/8" Drive, SAE Crowfoot Socket Wrench (Discontinued)
Mfr # J4988CF
Zoro # G2579421
This Product is Discontinued
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 2-3/4"
- Overall Length 4-11/16"