Shop Alternate Products
This Product is Discontinued
Zoro Select
Blind Rivet, Button Head, 100 PK (Discontinued)
Mfr # 5RTW0
Zoro # G2579552
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Type Button
- Mandrel Material Stainless Steel
- Grip Range 0.626 in to 0.750 in
- Head Height 0.087 in
- Tensile Strength (Lb.) 2,100 lb