Kipp
Star Grip, DIN 6336 Similar, D=1/2-13, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black
Mfr # K0155.2A51
Zoro # G2580024
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 22mm
- Color Black
- Diameter 50mm
- Finish Matte
- Height 32mm
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black K0155.210
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black K0155.2A31
- KIPP Adjustable Handle Size: 4, M10X90, Plastic, Black RAL 7021, Comp: Steel K0269.4101X90
- KIPP Adjustable Handle, 1/2"-13, Zinc K0116.4A51X30
- KIPP Adjustable Handle Size: 4, M12X70, Plastic, Black RAL 7021, Comp: Steel K0269.4121X70
- KIPP Ball Knobs, aluminum, DIN 319, Style C inch K0650.120A12
- KIPP Adjustable Handle, Size: 1 M04, Zinc Black Satin, Comp: Stainless Steel K0123.1041
- KIPP Adjustable Handle, With Protective Cap Size: 2 M06X20, Zinc Black Satin, Comp: Stainless Steel K0123.92061X20
- KIPP Adjustable Handle, Modern Design, Sz. 5, M16X70, Die Cast Zinc Silver Metallic, Comp: Steel K0122.5163X70
- ZORO SELECT Adjustable Handle, 0.78" Screw Length MA-38161
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 1/2"L, Zinc Plated GN820500K3--N21
- Kipp Hand Knobs and Wheels