Scotch-Brite
Conditioning Disc, Cer AlO, 4-1/2in, Crs, TN
Mfr # 7000121108
Zoro # G2580593
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grade Coarse
- Max. RPM 12,000 RPM
Explore More Products
- SCOTCH-BRITE Surface Conditioning Disc, 2"x NH, PK25 7481
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole 7000121118
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole 7010328916
- SCOTCH-BRITE Disc, Abrasive, 3 In Dia 61500068319
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/4" Mounting Hole 7000120857
- SCOTCH-BRITE Fiber Disc, 6x1/2in, XCrs, SC 61500120722
- SCOTCH-BRITE SST Unitized Wheel, 8inx1/4inx1 1/4 in 7 ST-UW
- SCOTCH-BRITE Srfc Cndtng Low Stretch Belt, 3-1/2inx132 7010366601
- SCOTCH-BRITE Srfc Cndtng Low Stretch Belt, 2inx17-3/4i 7010365298
- 3M CUBITRON Fiber Sanding Disc, 5 In, 60 G, PK25 7000119197
- CMT Set And Sand Disk, 8" dia., 5/8" Bore 299.111.00
- Scotch-Brite Fiber Discs