- Home
- /
- Paint, Coatings & Supplies
- /
- Paints & Stains
- /
- Spray Paint & Primer
- /
- Spray Paint
- /
- Rust Preventative Spray Paint, Light Blue, Gloss, 15 oz
Shop Alternate Products
This Product is Discontinued
Rust-Oleum
Rust Preventative Spray Paint, Light Blue, Gloss, 15 oz (Discontinued)
Mfr # V2123838
Zoro # G2580742
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Blues
- Color Light Blue
- Paint and Primer Finish Gloss
- Net Weight 15 oz
- Brand Rust-Oleum
- MFR #V2123838
- Zoro #G2580742
- UPC #020066212384
- Country of OriginUnited States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Blues |
Color | Light Blue |
Paint and Primer Finish | Gloss |
Net Weight | 15 oz |
Coverage | 12 to 20 sq ft |
Dry Time | 10 to 20 min |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Steel |
Exposure Conditions | Interior/Exterior |
Dry Time Recoat | 1 to 24 hr. |
Paint Sub-Brand | High Performance |
Dry Time Tack Free | 10 to 20 min. |
Resin Type | Acrylic Enamel |
Spray Paints Item | Rust Preventative Spray Paint |
Standards | VOC and MIR Compliant |
Application Temperature | 50 Degrees to 100 Degrees F |
Color Family | Blue |
Application Method | Spray |
VOC Compliant | Yes |
Use Location | Exterior, Interior |
Dry Time to Recoat | 1 hr to 24 hr |
Heat Resistant | Yes |
Coverage Area | 20 sq ft |
Coating Application | Rust Preventative Spray Paint |
Shelf Life | 5 yr |
Series Number | V2100 |
Maximum Temperature Resistance | 200 Degrees F |
Opacity | 0 % |
Sheen | Gloss |
Spray Paint Durability | Standard Spray Paints |
Maximum Application Temperature | 100 Degrees F |
Minimum Application Temperature | 50 Degrees F |
Compatible Surface Material | Steel |
Resistance Properties | Chip-Resistant, Crack-Resistant, Peel-Resistant |
Container Type | Aerosol Can |
Finish Texture | Smooth |
Sub Brand | High Performance |
Description
Rust Preventative Spray Paint, Opacity 0 Percent, Coating Application Rust Preventative Spray Paint, Color Family Blue, Compatible Surface Material Metal, Steel, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Light Blue, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Sub Brand High Performance, Container Type Aerosol Can, Dry Time Tack Free 20 min, Dry Time to Recoat 1 hr to 24 hr, Heat Resistant Yes
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA