Shop Alternate Products
This Product is Discontinued
Kipp
Mushroom Knob, 8-32, Ext, 0.39, 1.22, 0.75 (Discontinued)
Mfr # K0251.AEX10
Zoro # G2581092
This Product is Discontinued
Key Features
- Base Dia. (In.) 13mm
- Color Black
- Diameter 21mm
- Finish Matte Black
- Height 21mm