Milwaukee Valve
2" Solder Bronze Swing Check Valve
Mfr # 1509 2
Zoro # G2581232
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Solder
- Connection Solder
- Body Material Bronze
- Max. Temp. 406 Degrees F
Explore More Products
- MILWAUKEE VALVE 2-1/2" FNPT Bronze Swing Y Check Valve 507 2 1/2
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve 515Y 1 1/4
- MILWAUKEE VALVE 3/4" Threaded Low Lead Brass Swing Check Valve UP0967000034
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Check Valve 509 1 1/4
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Y Check Valve 509Y 3/4
- MILWAUKEE VALVE 1" FNPT Bronze Swing Check Valve 510T 1
- MILWAUKEE VALVE 1/4" FNPT Bronze Swing Check Valve 515 1/4
- MILWAUKEE VALVE Swing Check Valve, 7.63 in Overall L 509-P2 - 114
- MILWAUKEE VALVE Swing Check Valve, 6.21 in Overall L 509-P2 - 34
- STRATAFLO PRODUCTS INC. 1-1/2" FNPT Brass Check Valve with Buna-N Rubber Poppet 375-150
- KECKLEY 2" Wafer Check Valve, Body Material: Cast Stainless Steel 2CW2R-36-36336
- Milwaukee Valve Valves