San Jamar

Condiment Center, (1) 1 Qt Tray


$35.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type One Tray
  • Number of Compartments 1
  • Material High-Impact Plastic
  • Includes (1) 1 qt Deep Tray, Connector, Lid
  • Overall Width 7 1/2 in
See all product information