Smith-Blair
Repair Clamp, SS, 10 In Pipe, 1 In CC Out
Mfr # 238111007009 CC
Zoro # G2582307
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Circle
- Gasket Material Nitrile
- Pipe Size 10 in
- Length 7 1/2 in
- Material 304 Stainless steel
Explore More Products
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 3 In L 245-00066303000
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 15 In L 22600086315000
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 15 In L 22600045015000
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 7 1/2 In L 26100045007000
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In 22600111012000
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 3 In L 245-00086303000
- SMITH-BLAIR Pipe Repair Clamp, 1 1/16"MaxOD, Full Cov 24700010503000
- SMITH-BLAIR Repair Clamp, SS, 6 In Pipe, 3/4 In CC Out 238066307007 CC
- SMITH-BLAIR Pipe Repair Clamp, 2 3/8"MaxOD, Full Cov 24400023812000
- SMITH-BLAIR Repair Clamp, Pipe Size 1 1/2 In, 3 In L 24500019003000
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 7 1/2 In L 22600035007000
- Smith-Blair Pipe Repair Clamps