Watts
T and P Relief Valve, 3/4 In. Inlet
Mfr # 100XL-4
Zoro # G2582982
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Height 3-1/2"
- Body Material Bronze
- Factory Set Pressure 150 psi
Explore More Products
- WATTS LL100XL Series Relief Valve, 3/4 in, MNPT x FNPT, Bronze Body 0066132
- WATTS T and P Relief Valve, 3/4 In. Outlet 3/4 LF 40 L
- WATTS T and P Relief Valve, 1 In. Inlet 1"140X-6
- WATTS LF530-C3-4 0.75 in. Lead Free Brass MPT Expansion Relief Valve 4289260
- WATTS T and P Relief Valve, 3/4 In. Inlet 3/4 LF 40XL 125
- WATTS Boiler Pressure Relief Valve, 100 psi, SS LF174A-100-1
- WATTS Temperature and Pressure Relief Valve 3/4 in. with 1-3/4 in. Shank, Lead Free 0068720
- WATTS Relief valve 1 174A 050 FS
- WATTS Temperature Pressure Relief Valve, Copper 3/4 LF100XL 125-210
- PARKER Excess Flow Shut-Off Valve, 316 SS FS190SFP
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2, 90 psi 740FH1M1K1-90
- Watts Relief Valves