Dewalt
5" x 1/4" x 7/8" Fast Cutting Abrasive
Mfr # DW4543
Zoro # G2583165
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 5 in
- Thickness 0.25 in
- Arbor Hole Size 7/8 in
Explore More Products
- DEWALT Depressed Center Grinding Wheel, Type 27, 4 1/2 in x 1/4 in x 7/8 in, Aluminum Oxide, 24 Grit DW4514
- DEWALT 5" x 1/4" x 7/8" High Performance Metal Grinding Wheel DW4619
- DEWALT 4-1/2" x 1/4" x 5/8"-11 Fast Cutting Abrasive DW4542
- DEWALT 4-1/2" x 1/4" x 7/8" Fast Cutting Abrasive DW4541
- DEWALT 5" x 1/8" x 5/8"-11 High Performance Pipeline Wheel DW8436
- DEWALT 4-1/2" x 3/32" x 5/8"-11 Metal Notching Wheel DW8751
- DEWALT 5" x 1/4" x 7/8" stainless steel wheel DW8464
- DEWALT 6" x 1/4" x 7/8" T27 stainless wheel DW8465
- DEWALT 6" x 1/8" x 5/8"-11 T27 stainless wheel DW8457H
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide 57044
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x7/8, 36GT27 49752
- Dewalt Depressed Center Wheels