Eaton Bussmann
Fuse Holder, British and IEC, 30A, 1 Pole
Mfr # CM20CF
Zoro # G2583570
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HRC
- Fuse UL Class Not Class Rated
- Amp Range 0 to 30 A
- Voltage Rating 250V DC
- Number of Poles 1
Explore More Products
- EATON BUSSMANN Fuse Block, 3.00" Lx2.40" W x 1.30" H BCM603-3SQ
- EATON BUSSMANN Fuse Block, Industrial, 30A, 1 Pole T60030-1CR
- EATON BUSSMANN Fuse Block, Industrial, 30A, 1 Pole TCFH30N
- EATON BUSSMANN Fuse Block, Industrial, 30A, 3 Pole JP60030-3CR
- EATON BUSSMANN Fuse Holder, Glass and Ceramic, 30A, 1 Pole HKP
- EATON BUSSMANN Fuse Holder, Glass and Ceramic, 20A, 1 Pole HTB-42I-R
- EATON BUSSMANN Buss Fuseblock Was 1B0017 H25100-2CR
- EATON BUSSMANN Buss Multipole Fusehldr HLS-05
- EATON BUSSMANN Fuseclip-Int'L.Shock Safe BK/1A3399-01
- EATON BUSSMANN Fuse Block, Industrial, 60A, 3 Pole T60060-3CR
- EATON BUSSMANN Bussmann 30 amps ATC Black In-Line Fuse Holder BP/HHD-RP
- Eaton Bussmann Fuse Accessories