Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Nut, 1-1/4-7, 18-8 Stainless Steel, Plain (Discontinued)
Mfr # 1WU99
Zoro # G2583707
This Product is Discontinued
Key Features
- Thread Size 1-1/4-7
- Material 18-8 Stainless Steel
- Finish Plain
- System of Measurement Inch
- Thread Type UNC