Shop Alternate Products
This Product is Discontinued
Ge
Molded Case Circuit Breaker, 60 A, 600V AC, 3 Pole, Free Standing Mounting Style, SEPA Series (Discontinued)
Mfr # SEPA36AI0060
Zoro # G2583887
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series SEPA
- Amps 60 A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard