Tough Guy
Condenser, Dia 13/16, 1/4-28(M) Thread, L 6
Mfr # 3HHA8
Zoro # G2584009
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Brass
- Brush Length (In.) 4 in
- Brush Dia. (In.) 13/16 in
- For Use With Steel Handles with 1/4"-28 Threads
Explore More Products
- TOUGH GUY Flue Brush, OAL 6 1/2 In 2VMY4
- TOUGH GUY Flue Brush, Dia 1-3/4, 3/8 MNPT, Length 8 3EDG4
- TOUGH GUY T Handle, 8 32 (M) Thread 3HHE3
- TOUGH GUY Flue Brush, Dia 2 1/4, 1/4 MNPT, Length 8 3EDF5
- TOUGH GUY Condenser, Dia 1/2, 12 24 (F) Thread, L 6 3HGV2
- TOUGH GUY Flue Brush, OAL 6 1/2 In 2VMY7
- TOUGH GUY Condenser, Dia 13/16, 12 24 (F) Thread, L 6 3HGU3
- TOUGH GUY Condenser, Dia 3/8, 12 24 (F) Thread, L 6 3HGW4
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 3HGW1
- TOUGH GUY Condenser, Dia 15/16, 12 24 (F) Thread, L 6 3HGU5
- TOUGH GUY Furnace Brush, Dia 1 to 2 In, Length 42 In 3ECY4
- Tough Guy HVAC Brushes